Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURUS™ 60-layer EnviroTack™ Contamination Control Mats
GREENER_CHOICE

Catalog No. 19125927 Shop All Purus International Inc. Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
25 x 45 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
Surface Coating:
High Tack
Regular Tack
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating
19-125-927 White 26 x 45 in. High Tack
19-125-830 Gray 26 x 45 in. Regular Tack
19-125-803 White 24 x 30 in. Regular Tack
19-125-835 Blue 36 x 45 in. Regular Tack
19-125-810 Blue 18 x 36 in. Regular Tack
19-125-811 Gray 18 x 36 in. Regular Tack
19-125-816 Blue 18 x 45 in. Regular Tack
19-125-817 Gray 18 x 45 in. Regular Tack
19-125-804 Blue 24 x 30 in. Regular Tack
19-125-805 Gray 24 x 30 in. Regular Tack
19-125-815 White 18 x 45 in. Regular Tack
19-125-822 Blue 24 x 36 in. Regular Tack
19-125-823 Gray 24 x 36 in. Regular Tack
19-125-821 White 24 x 36 in. Regular Tack
19-125-829 Blue 26 x 45 in. Regular Tack
19-125-828 White 26 x 45 in. Regular Tack
19-125-843 White 36 x 36 in. High Tack
19-125-844 Blue 36 x 36 in. Regular Tack
19-125-836 Gray 36 x 45 in. Regular Tack
19-125-809 White 18 x 36 in. Regular Tack
19-125-846 White 36 x 45 in. High Tack
19-125-834 White 36 x 45 in. Regular Tack
19-125-845 Gray 36 x 36 in. Regular Tack
19-125-900 Blue 26 x 45 in. High Tack
19-125-852 Blue 36 x 60 in. Regular Tack
19-125-824 White 25 x 45 in. High Tack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 19-125-927 Supplier PURUS™ Supplier No. PS 2645 64 WHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

  • Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Certifications

Manufactured in ISO 9001 certified facility

Specifications

Dimensions (L x W) 26 x 45 in.
Material LDPE Blend
Color White
Thickness (English) 1.4 mil
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Certifications/Compliance Manufactured in ISO 9001 certified facility
Surface Coating High Tack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.