Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURUS™ Frames for EnviroTack™ Contamination Control Mats

Catalog No. 19125200 Shop All Purus International Inc. Products
Change view
Click to view available options
Dimensions (L x W):
26 x 38 in.
38 x 38 in.
38 x 62 in.
508 x 965 mm
508 x 1194 mm
711 x 1194 mm
965 x 1194 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-125-200 38 x 38 in.
19-125-100 508 x 965 mm
19-125-102 26 x 38 in.
19-125-101 508 x 1194 mm
19-125-103 711 x 1194 mm
19-125-105 965 x 1194 mm
17-111-190 38 x 62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-125-200 Supplier PURUS™ Supplier No. PF 3838 01 W 00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to be used with the PURUS™ EnviroTack™ mat to create a system that is easy to use in any critical area where direct adhesion of mats to a flooring surface is not allowed.

  • Easily moved for cleaning
  • Non-skid backing ensures frame stays in place
  • Fits all PURUS™ EnviroTack™ mats
  • Strong and Durable
  • Non-Slip made from Polymer Coated polyester textile
  • Naturally antimicrobial, mold and mildew resistant

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)

Specifications

Length (Metric) 96.5 cm
Dimensions (L x W) 38 x 38 in.
Color White
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Thickness (English) 1.4 mil
Material LDPE Blend
Type Contamination Control Mat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.