Learn More
MilliporeSigma™ Supelco™ Push-On Caps for 20 mm Headspace Vials Polyethylene Cap
Shop All MilliporeSigma Supelco ProductsDescription
- Intermediate closure when collecting samples in the field.
- Suitable for bevel top headspace vials
Specifications
Specifications
| Description | 4.3 mm opening |
| Material | Polyethylene |
| Septum | PTFE-faced Butyl |
| No. per Pack | 100 |
| Product Type | Crimp Seal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.