Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PVA Modified Fixative / Formalin 10% Two-Vial Set

Catalog No. p-4525730
Change view
Click to view available options
Quantity:
120 Sets/Pk.
200 Sets/Pk.
6 Sets/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
R21713 6 Sets/Pk.
R21944 120 Sets/Pk.
R21638 200 Sets/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. R21713 Supplier Thermo Scientific™ Supplier No. R21713
Add to Cart
Add to Cart
This item is not returnable. View return policy

Collect, preserve and permanently stain intestinal parasites with PVA Modified Fixative and Formalin 10% in a convenient two-vial set with industry color-coded, sporked caps.

Collect, preserve, concentrate, recover and permanently stain intestinal parasites with a convenient two-vial set. Thermo Scientfic™ PVA Modified Fixative / Formalin 10% Two-Vial Set is part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.

Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.

Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included.

Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.

  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Modified PVA Fixatve
Description PVA Modified Fixative / Formalin 10% Two-Vial Set
Fill Volume 15 mL
Packaging 2 Vials/Set. Packaged in zip-seal bags.
Quantity 6 Sets/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.