Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ PVC-Coated Wire Rack for 300 mL BOD Bottles
SDP

Catalog No. 02927030 Shop All DWK Life Sciences Products
Change view
Click to view available options
Holds:
Bottles (300 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
02-927-030 Bottles (300 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-927-030 Supplier DWK LIFE SCIENCES™ Supplier No. W227731
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This rugged wire rack holds up to (12) 300 mL bottles for drying or storage.

  • Manufactured from rugged PVC coated wire
  • Coating is corrosion resistant
  • Racks interlock to connect stacked racks for safe transport
  • Made in the United States
TRUSTED_SUSTAINABILITY

Specifications

Description Corrosion-resistant rack
Autoclavable Not Autoclavable
Color White
Holds Bottles (300 mL)
Material PVC-coated Wire
Positions 12
Shape Square
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) BOD bottles
Quantity Case of 1
Product Type Bottle Rack
Shelves None
Height (Metric) 17.78 cm
Array 4 x 3
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.