Learn More
DWK LIFE SCIENCES™ WHEATON™ PVC-Coated Wire Rack for 60 mL BOD Bottles
Shop All DWK Life Sciences Products

Description
- Manufactured from rugged PVC coated wire
- Coating is corrosion resistant
- Racks interlock to connect stacked racks for safe transport
- Made in the United States
Specifications
Specifications
| Description | Corrosion-resistant rack |
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Bottles (60 mL) |
| Material | PVC-coated Wire |
| Positions | 20 |
| Shape | Square |
| Stackable | Yes, Interlocking |
| Sterility | Non-sterile |
| For Use With (Equipment) | BOD bottles |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.