Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PVC-Free Tubing
SDP

Catalog No. 01000814 Shop All Fisherbrand Products
Change view
Click to view available options
Overall Length (English):
50 ft.
100 ft.
Autoclavable:
Autoclavable (121°C)
Autoclavable (135°C)
Not Autoclavable
Hardness:
54 (Shore A)
68 (Shore A)
86 (Shore A)
Material:
TPE
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Autoclavable Hardness Material
01-000-814 50 ft. Autoclavable (121°C) 54 (Shore A) TPE
01-000-813 50 ft. Autoclavable (135°C) 68 (Shore A) TPE
01-000-815 100 ft. Not Autoclavable 86 (Shore A) TPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-000-814
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand PVC-Free tubing is available in a variety of sizes to fit your specific needs

Specifications

Certifications/Compliance USP Class VI
Description Peristaltic Pump Durability
Autoclavable Autoclavable (121°C)
Diameter (English) Inner 0.125 in.
Material TPE
Diameter (English) Outer 0.25 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.5875
For Use With Pharmaceutical, Medical, Industrial uses
For Use With (Application) Peristaltic Pumps, Assemblies
Min. Operating Temperature (English) -58°F
Packaging Quantity 1
Sterility Non-sterile
Weight (English) < 1 lb.
Color Natural
Hardness 54 (Shore A)
Flexibility Flexible
Max. Operating Temperature (English) 250°F
Max. Operating Temperature (Metric) 121°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.