Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PVC Hydrometer Carrying Cases

Catalog No. 13203220 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
305 mm
381 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-203-220 381 mm
13-202-435 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-203-220

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rugged hydrometer case protects glass hydrometers during storage and transport.

These 58mm (2.25 in.) diameter, rugged hydrometer cases are constructed from hard PVC with a padded interior.

Specifications

Length (Metric) 381 mm
For Use With (Equipment) Glass hydrometer during storage and transport
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.