Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese PVC and Polyester Acid Suit
SDP

Catalog No. 18999965F
Change view
Click to view available options
Description:
Bib front coverage, elastic suspenders
Coverall style for full body coverage, attached hood
Coverall style, attached hood, zipper front
Detachable Hood for Acid Suit
Snap on collar for detachable hood, storm flap
Size:
2X-Large
3X-Large
Large
Medium
One Size
X-Large
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Size
18-999-965F Bib front coverage, elastic suspenders 3X-Large
18-999-966F Coverall style for full body coverage, attached hood 3X-Large
18-999-964F Snap on collar for detachable hood, storm flap 3X-Large
18-999-965B Bib front coverage, elastic suspenders Medium
18-999-967 Detachable Hood for Acid Suit One Size
18-999-965E Bib front coverage, elastic suspenders 2X-Large
18-999-966E Coverall style for full body coverage, attached hood 2X-Large
18-999-965D Bib front coverage, elastic suspenders X-Large
18-999-966B Coverall style, attached hood, zipper front Medium
18-999-966C Coverall style for full body coverage, attached hood Large
18-999-966D Coverall style for full body coverage, attached hood X-Large
18-999-964D Snap on collar for detachable hood, storm flap X-Large
18-999-965C Bib front coverage, elastic suspenders Large
18-999-964C Snap on collar for detachable hood, storm flap Large
18-999-964B Snap on collar for detachable hood, storm flap Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Caution!Do not use for fire protection. Avoid exposing fabric to flames or intense heat.
Catalog No. 18-999-965F Supplier Neese Supplier No. 96001122GRN3X
Add to Cart
Add to Cart
This item is not returnable. View return policy
Caution!Do not use for fire protection. Avoid exposing fabric to flames or intense heat.

Heavyweight PVC and polyester coated on both sides

Protects against acids, caustics and many other chemicals. 13 oz. per sq. yd. Flame retardant.

  • Coveralls have attached hood, zipper and snap front closure with storm flap
  • 30 in. long (76cm) jacket features snap on collar for detachable hood, front snap closure and storm flap
  • Basic bib style overalls have elastic suspenders
  • Seams are double welded for maximum protection and wear
  • All garments are green

Order Info

Choose from coveralls, jacket, hood and bib overalls (each available separately).

Specifications

Size 3X-Large
Material PVC, Polyester
Color Green
Closure Type Front Zipper with Snap and Storm Flap
Seam Type Welded
Certifications/Compliance ASTM D6413, ASTM F903
Description Bib front coverage, elastic suspenders
Size (Metric) Chest 132.08 cm
Suspender Elastic
Length (English) 30 in.
Length (Metric) 76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.