Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PVC Cryogenic Cane Sleeves
GREENER_CHOICE

Catalog No. 14127502
Change view
Click to view available options
Quantity:
100 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-127-502 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-502 Supplier Fisherbrand™ Supplier No. HS23210
Add to Cart
Add to Cart

Provides extra security and sample safety. PVC Cryogenic Cane Sleeves are more durable than cardboard sleeves.

  • Aluminum canes hold vials for freezer storage or in LN2 containers
  • Only use with vials approved for liquid phase
  • Canes fit most major brands
  • Clear PVC sleeves protect vials in Aluminum canes during handling and storage
  • Plastic allows vial identification without removal

Specifications

Color Clear
Length (Metric) 275 mm
Length (English) 10.8 in.
For Use With (Application) For Freezer Storage or In LN2 Containers
Quantity 100 Pk.
Weight (Metric) 1 kg
Size 275 x 14.5 mm (L x dia.)
Design Cylindrical
Material PVC
Product Type Cryogenic Sleeves
Withstand Temperature (Metric) -196°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.