Learn More
Specifications
Specifications
| Airflow Rate | 4L/min./cm2 |
| Bubble Point | ≥1.55 bar |
| Color | White |
| Description | 80 mm dia. |
| Filter Type | Screen Filter |
| Material | PVDF |
| Pore Size | 0.45 μm |
| Filter Code | HVLP |
| Flow Rate | 4L per min x cm2 (Air) >2.6mL per min x cm2 (Water) |
| For Use With (Application) | Filtration with low protein binding |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.