Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Replacement universal power adapter for Instech P720 perstaltic pumps. 100-240VAC, 50-60Hz; plugs for US, Europe, UK.
SDP

Catalog No. 5081170
Encompass

The Instech P720/ACDC is a universal replacement power adapter for the P720 series of compact peristaltic pumps. It is designed to provide consistent power for laboratory applications such as infusion and tissue perfusion, ensuring the pump can operate at its precise low-flow rates. The adapter includes interchangeable plugs to support various international electrical standards.

Features

  • Type: Universal AC/DC Power Adapter
  • Compatibility: Designed for P720, P720/10K, and P720/66 peristaltic pumps
  • Input: 100-240VAC, 50-60Hz
  • Output: 15VDC, 1A
  • Connector: 2.5mm male plug with positive (+) tip
  • Plugs Included: Support for US, Europe, UK, and Australia

Catalog No. 50-811-70 Supplier Instech Supplier No. P720/ACDC
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech P720/ACDC is a universal replacement power adapter for the P720 series of compact peristaltic pumps. It is designed to provide consistent power for laboratory applications such as infusion and tissue perfusion, ensuring the pump can operate at its precise low-flow rates. The adapter includes interchangeable plugs to support various international electrical standards.

Features

  • Type: Universal AC/DC Power Adapter
  • Compatibility: Designed for P720, P720/10K, and P720/66 peristaltic pumps
  • Input: 100-240VAC, 50-60Hz
  • Output: 15VDC, 1A
  • Connector: 2.5mm male plug with positive (+) tip
  • Plugs Included: Support for US, Europe, UK, and Australia

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.