Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Alcohol Free Hygienic Cleaning Wipes

Catalog No. 19817305 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Dimensions (L x W):
5 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-817-305 5 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-817-305 Supplier Pyramex™ Supplier No. HCW100
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

100 individually packaged pre-moistened Alcohol Free Hygienic Cleaning Wipes.

  • Removes body oils and perspiration from respirators and protective equipment
  • Alcohol free
  • For use on respirators, personal equipment, self-contained breathing apparatus, hard hat suspensions

Specifications

Product Type Cleaning Wipe
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Autoclavable Not Autoclavable
Description Individually Wrapped Wipes
Disposable Single-use
Dimensions (L x W) 5 x 8 in.
For Use With (Equipment) Personal protection equipment
Ply 1-ply
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.