Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Pyramex™ Broken Heat Sealed Tape T-Shirts

Catalog No. 19555413 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-555-413 4X-Large
19-555-410 Medium
19-555-409 Large
19-555-414 X-Large
19-555-411 2X-Large
19-555-412 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-555-413 Supplier Pyramex™ Supplier No. RTS2310X4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pyramex™ Broken Heat Sealed Tape T-Shirts meet ANSI/ISEA 107-2015 safety requirements

  • Broken Heat Sealed Tape
  • Hi-Vis lightweight polyester moisture wicking t-shirt
  • One 2 in. reflective stripe applied horizontally across lower chest
  • Two 2 in. reflective stripes run from top of horizontal stripe, over shoulders to top of back horizontal stripe
  • Chest pocket measures 5.5 x 5.5 in.

Specifications

Size 4X-Large
Material Polyester
Color Hi-vis Lime
Sleeve Style Short Sleeve
No. of Pockets 1
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Size (English) Chest 31 in.
Tape Type Broken Pattern China Brand
Length (English) 34 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.