Learn More
Description
- Lightweight nylon temples adjust for length and pitch
- Single lens encapsulates eye for superb protection
- Scratch-resistant polycarbonate lens provides 99% UVA/B/C protection
- Fits over frames up to 151W x 49mm H (5 .93 x 1.93 in.
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Temple Style | Lightweight nylon |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| UV Protection | U6 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.