Learn More
Description
- Durable dual injected polycarbonate and rubber temples
- Single lens design provides maximum protection
- Lenses are coated for superior scratch resistance
- Lenses provide 99% protection against harmful UV rays
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Temple Color | Black |
| Material | Polycarbonate, Metal, TPE |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, TPE |
| UV Protection | U6 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.