Learn More
Description
Mini Ztek has all the great features of Ztek in a design better suited for slimmer facial sizes.
Integrated nose piece. Soft, non-slip rubber temple tips provide non-binding fit.
Economical wrap-around single lens provides full panoramic view.
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
Specifications
Specifications
| Lens Coating | Impact-resistant |
| Lens Tint | Clear |
| Product Type | Mini Ztek |
| For Use With (Application) | Indoor applications that require impact protection |
| Frame Color | Clear |
| Material | Polycarbonate, Nylon, PVC, Carbon Steel |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| UV Protection | 99% UVA/B/C protection |
| Frame Type | Frameless |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.