Learn More
Description
Ratcheting lens pitch adjustment aligns lens angle to properly position for work application.
- Flexible nylon temples with four size settings to accommodate a broad range of facial sizes
- Adjustable nose pad conforms to a broad range of bridge sizes
- Lightweight nylon frame for comfortable, all day wear
- Replaceable, 9.5 base-curved polycarbonate lens withstands high-impact
- Provide 99% UV protection, is completely distortion free
Compliance
Meet ANSI Z87.1 requirements.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | Meet ANSI Z87.1 requirements. |
| Lens Tint | Amber |
| Product Type | Ballistic Safety Glasses |
| For Use With (Application) | For indoor, low light application |
| Frame Color | Black |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.