Learn More
Description
- Weather resistant PU coated Oxford polyester with quilted interior insulation
- 210 T taffeta polyester lining provides warmth and comfort
- Silver reflective stripes on ankles
- Elastic waistband around back and adjustable suspenders
- Boot zippers with storm flap
- Zipper fly front
- Tool pockets and hammer loop
- EVA kneepads
- Pockets: 1 large center chest pocket with flap closure, 2 pant pockets on either side of hips, 1 large left leg pocket with flap closure, 2 right leg slanted pockets with zipper closure, 1 large left back pocket with flap closure, 1 large right back pocket with zipper pocket
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Material | Polyester |
| Color | Hi-vis Lime |
| Ankle Style | Straight |
| No. of Pockets | 8 |
| Disposable | Reusable |
| Latex Free | No |
| Certifications/Compliance | ANSI/ISEA 107-2015 Type R Class E |
| Size (English) Inseam | 29.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.