Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Lightweight nylon frame, scratch resistant polycarbonate lens provides 99% UVA/B/C protection. Gray Lens: Commonly used in outdoor applications. Offers protection from excessive glare
- Bridge: 10.8mm
- Lens Base: 8.25
- Overall Length (lens-tip): 152mm
- Lens Thickness: 2.2mm
- Weight: 29grm
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Gray |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Lightweight nylon |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?