Learn More
Corning™ PYREX™ Griffin Low Form Beaker with Double Graduated Metric Scale
Shop All Corning Products

Description
- PYREX™
- Griffin style, low form
- Extra-large marking spot
- Permanent, white enamel
Specifications
Specifications
| Diameter (Metric) Outer | 25mm |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Height (English) | 1.6 in. |
| Height (Metric) | 32mm |
| Includes | Spout |
| Graduated | No |
| Scale | Dual Scale |
| Style | Griffin |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.