Learn More
Corning™ PYREX™ Griffin Low Form Beaker with Double Graduated Metric Scale
Shop All Corning Products

Description
- Offers optimum balance between thermal shock resistance and mechanical strength
- Double graduated metric scale indicates approximate content
- Manufactured with uniform wall thickness
- With extra large marking spot
- With spout
Specifications
Specifications
| Capacity (English) | 135.25 oz. |
| Diameter (Metric) Outer | 131 mm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength |
| Graduation Range | 200 to 1800 mL |
| Height (Metric) | 193 mm |
| Includes | Spout |
| Increments | 100 mL |
| Label Type | White Marking |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.