Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Griffin Low Form Beaker with Double Graduated Metric Scale
SCI_ED

Catalog No. S14280 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
20 mL
1000 mL
2000 mL
3000 mL
4000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14280 4000 mL
S14267 20 mL
S14276 1000 mL
S14278 2000 mL
S14279 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S14280 Supplier Corning™ Supplier No. 10004L/EMD
This item is not returnable. View return policy

Offers optimum balance between thermal shock resistance and mechanical strength. PYREX™ Griffin Low Form Beakers feature a double graduated metric scale to indicate approximate content and an extra large marking spot.

  • Offers optimum balance between thermal shock resistance and mechanical strength
  • Double graduated metric scale indicates approximate content
  • Manufactured with uniform wall thickness
  • With extra large marking spot
  • With spout
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 160mm
Capacity (Metric) 4000 mL
Material Borosilicate Glass
For Use With (Application) For optimum balance between thermal shock resistance and mechanical strength
Graduation Range 500 to 3500 mL
Height (Metric) 250mm
Includes Pouring spout
Increments 250mL
Label Type White marking
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Metric Scale
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.