Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Accelerated One-Step™ Extractor/Concentrator Replacement Parts
GSA_VA

Catalog No. p-145759 Shop All Corning Products
Change view
Click to view available options
Product Type:
PTFE Membrane, 47 mm, Bulk Pack
Photoceram Membrane Support
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
06-423-1 PTFE Membrane, 47 mm, Bulk Pack
07-770-84 Photoceram Membrane Support
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-423-1 Supplier Corning™ Supplier No. 391847BP
Only null left
Add to Cart
Add to Cart
Request a Quote

For use with Accelerated One-Step Extractor/Concentrator Systems

Replacement part for Pyrex Accelerated One-Step extractor/concentrator system. The system performs extraction, concentration, and drying with the same apparatus and is designed for use with solvents of heavier specific gravity than sample being extracted.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type PTFE Membrane, 47 mm, Bulk Pack
For Use With (Equipment) Pyrex Accelerated One-Step Extractor or Concentrator System
Material PTFE
Length (English) 1.85 in.
Length (Metric) 4.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.