Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Beaker, 3000 mL
SCI_ED

Catalog No. S30442 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
3000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S30442 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S30442 Supplier Corning™ Supplier No. 1010BO/EMD
This item is not returnable. View return policy

This 3L replacement beaker is designed to be used with the glass handle from Pyrex Beaker 1010.

This beaker has no handle. It is designed to be used with the glass handle from Pyrex Beaker 1010. The glass handle is secured to this beaker by a stainless steel strap which fits into a recess in the beaker wall.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 101.44 oz.
Diameter (English) Outer 6.1 in.
Diameter (Metric) Outer 15.5 cm
Capacity (Metric) 3000 mL
Material Borosilicate Glass
For Use With (Equipment) Designed to be used with the glass handle from Catalog No. 1010.
Height (English) 8.38 in.
Height (Metric) 21.3 cm
Label Type Extra Large Marking
Quantity 1 Pack
Type Beaker
Graduated No
Certifications/Compliance ASTM E960
Style Beaker, no Handle
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.