Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wale Apparatus Borosilicate Glass Standard Wall Tubing
SDP

Catalog No. 11365J Shop All Wale Apparatus Company Products
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
11 mm
22 mm
Thickness (Metric):
1 mm
1.5 mm
Tolerance:
±0.1mm
±0.2mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Thickness (Metric) Tolerance
11-365J 11 mm 1 mm ±0.1mm
11-365U 22 mm 1.5 mm ±0.2mm
11-365D 6 mm 1 mm ±0.1mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-365J Supplier Wale Apparatus Supplier No. 234110
Add to Cart
Add to Cart

Low coefficient of expansion, great mechanical strength

  • Softening point, 821°C (1509°F)
  • Working (forming) point, 1252°C (2885°F)
  • Small sizes can be bent after heating over a blast burner using gas and compressed air
  • Larger sizes must be heated over a blast burner using gas and oxygen

Order Info

Supplied in 4 ft. (1.2m) lengths

Specifications

Certifications/Compliance U.S. pharmacopoeia
Material Borosilicate Glass (3.3)
Diameter (English) Outer 0.43 in.
Diameter (Metric) Outer 11 mm
Overall Length (English) 48 in.
Overall Length (Metric) 1219 mm
Thickness (Metric) 1 mm
Packaging Quantity 1/Cs.
Tolerance ±0.1mm
Max. Operating Temperature (English) 2885°F
Max. Operating Temperature (Metric) 1252°C
Product Type Standard Wall Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.