Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Chemistry Glassware Kit with 19/22 standard taper Joints
SCI_ED

Catalog No. S90555C Shop All Corning Products
Change view
Click to view available options
Standard Taper Joint:
19/22
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
S90555C 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90555C Supplier Corning™ Supplier No. 6949E/EMD

Versatile kit enables performance of many standard laboratory operations.

Includes all components needed to perform experiments such as distillation and simple reflux and reaction with gas evolution, preparation or recovery.

 

  • Includes a distillation column and bleed tube for steam distillation or gas flow reactions
  • Components are separated by a urethane foam liner in a polyethylene storage case
  • Case Dimensions (L x W x H, approx): 10.07 x 5.11 x 1.69 in. (256 x 130 x 43mm)

 

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 1.69 in.
For Use With (Application) For standard laboratory operations
Includes All components needed to perform experiments, distillation; reaction with gas evolution, preparation or recovery; and simple reflux
Material Glass
Height (Metric) 43 mm
Length (English) 10.07 in.
Dimensions (L x W x H) 10.07 x 5.11 x 1.69 in. (256 x 130 x 43 mm)
Length (Metric) 256 mm
Width (English) 5.11 in.
Width (Metric) 130 mm
Standard Taper Joint 19/22
Sterility Non-sterile
Product Type Chemistry Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.