Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Church Flask
GREENER_CHOICE

Catalog No. 10140M Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-140M 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-140M Supplier Corning™ Supplier No. 4720500
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For the distillation of bituminous materials suitable for road treatment

Also used in the Standard Method of Test of the Distillation of Creosote Oil, American Wood Preservers Association, method 11e, Barrett method C 9, American Association of State Highway Officials, methods T 52 and T 62.

  • Short neck with beaded rim
  • Side arm O.D. × Length: 13 × 220mm
  • Takes No. 5 rubber stopper

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description Top style: Beaded rim
Diameter (English) Outer 4.01 in.
Diameter (Metric) Side Arm 1.3 cm
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 5.3 in.
Height (Metric) 13.5 cm
Length (Metric) Side Arm 22 cm
Neck Style Short
No. per Case 1/Cs.
No. per Pack 1/Pk.
Bottom Shape Round
Diameter (Metric) Outer 102 mm
Closure Size 5
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.