Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Flask for Saybolt Viscosimeter
GREENER_CHOICE

Catalog No. 10235 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-235 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-235 Supplier Corning™ Supplier No. 586060
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Calibrated To Contain

Of rugged mold blown construction, this 60 mL PYREX™ flask is calibrated in accordance with ASTM specifications. U.S. Bureau of Mines Technical Paper 323B, No. 30.41; A.A.S.H.O. No. T 72; and third edition, page 538. Reference: ASTM D-88 and E-102.

Compliance

Calibrated in accordance with ASTM™ standards. Reference: ASTM D 88; ASTM E 102; U.S. Bureau of Mines Technical Paper 323B, No. 30.41; AASHTO No. T72

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Tooled
Diameter (English) Outer 2.08 in.
Capacity (Metric) 60 mL
Material Borosilicate Glass
Height (English) 3.6 in.
Height (Metric) 9.1 cm
Neck Style Wide Mouth
No. per Case 12/Cs.
No. per Pack 6/Pk.
Tolerance ±0.05 mL
Mouth Style Wide
Class A
Bottom Shape Flat
Diameter (Metric) Outer 5.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.