Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Mixing Volumetric Flask with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-127028 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-224C 250 mL
10-224F 2000 mL
10-224D 500 mL
10-224B 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-224C Supplier Corning™ Supplier No. 5820250
Only null left
Add to Cart
Add to Cart

Calibrated To Contain at 20°C (68°F)

The upper bulb, located between the stopper and the capacity graduation is approximately one-tenth the flask rated capacity. The 2L size upper bulb is only one-twentieth capacity. The additional bulb assists in the mixing of liquids or powders when shaken.

Compliance

Meet specifications of Manufacturing Chemists Association

TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Closure Material Glass
Diameter (English) Outer 3.07 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 10.07 in.
Height (Metric) 25.6 cm
Neck Style Bulb
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.12 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 78 mm
Closure Size 16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.