Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Volumetric Flask with Glass Standard Taper Stopper
SCI_ED

Catalog No. S14291 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14291 100 mL
S14289 25 mL
S14290 50 mL
S14293 250 mL
S14294 500 mL
S14295 1 L
S14296 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S14291 Supplier Corning™ Supplier No. 5640100/EMD
This item is not returnable. View return policy

Improved lab convenience, broad selection and precise volume measurement as well as being manufactured to Class A tolerances

These PYREX™ volumetric flasks provide improved lab convenience, broad selection and precise volume measurement. The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for No. 9 Standard Taper glass stoppers. The graduation line is sharp and permanent and large white block letters make the inscription easy to read. These Class A volumetric flasks have been manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.
  • PYREX™
  • Permanent, white enamel
  • Representative sample size calibrated in ISO17025 Laboratory
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.4 oz.
Closure Material Hollow Glass
Description Heavy-duty volumetric
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Height (English) 7.2 in.
Height (Metric) 181 mm
Neck Style Long
Standard Taper Joint No. 13
Tolerance 0.01 mL
Mouth Style Spout
Class A
Bottom Shape Flat
Diameter (Metric) Outer 60 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.