Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Crystallizing Dishes
GSA_VA

Catalog No. 08741G Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
160 mL
180 mL
270 mL
325 mL
740 mL
1200 mL
1770 mL
2500 mL
Diameter (Metric):
70 mm
80 mm
90 mm
100 mm
125 mm
150 mm
170 mm
190 mm
Height (Metric):
40 mm
50 mm
65 mm
75 mm
90 mm
100 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
08-741G 1770 mL 170 mm 90 mm
08-741B 180 mL 80 mm 40 mm
08-741D 325 mL 100 mm 50 mm
08-741A 160 mL 70 mm 50 mm
08-741C 270 mL 90 mm 50 mm
08-741E 740 mL 125 mm 65 mm
08-741F 1200 mL 150 mm 75 mm
08-741H 2500 mL 190 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 08-741G Supplier Corning™ Supplier No. 3140170
Add to Cart
Add to Cart
This item is not returnable. View return policy

Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization

The rims on these dishes are reinforced and fire polished to reduce chipping. Will withstand repeated sterilization (wet or dry). Ideal for storage and crystallization.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 1770 mL
Disposable Reusable
Material Borosilicate Glass
Shape Round
Type Crystallizing Dish
For Use With (Application) Ideal for storage and crystallization
No. per Case 8/Cs.
No. per Pack 2/Pk.
Height (Metric) 90 mm
Height (English) 3.54 in.
Diameter (English) 6.69 in.
Diameter (Metric) 170 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.