Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Delong Shaker Erlenmeyer Flask with Baffles
GREENER_CHOICE

Catalog No. p-122143 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2000 mL
4 L
Height (English):
5.5 in.
6.1 in.
9.5 in.
11.1 in.
13.7 in.
13.78 in.
Height (Metric):
14 cm
15.5 cm
24 cm
28.2 cm
35 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Height (Metric)
10-041-4D 1 L 9.5 in. 24 cm
10-041-4E 2000 mL 11.1 in. 28.2 cm
10-041-4F 4 L 13.78 in. 35 cm
10-041-4A 125 mL 5.5 in. 14 cm
10-041-4B 250 mL 6.1 in. 15.5 cm
10-041-4C 500 mL 13.7 in. 35 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 10-041-4D Supplier Corning™ Supplier No. 44441L
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Heavy, fire-polished, long necks reduce splashing

Delong style, with three baffle indents designed to provide greater agitation of solutions to improve oxygen or gas transfer when used with rotary or reciprocating shakers. Long neck reduces splashing and is designed for two-position polypropylene closures.



Cat. Nos. 26794-25 and 26795-25 closure fits 125 mL. Cat. Nos. 26796-38 and 26797-38 closure fits 250, 500, 1 L, 2L.
TRUSTED_SUSTAINABILITY

Specifications

Description Style: Shaker; Top style: Plain
Diameter (English) Outer 5.1 in.
Diameter (Metric) Outer Neck 3.8 cm
Capacity (Metric) 1 L
Material Borosilicate Glass
For Use With (Application) Rotary or reciprocating shakers
Height (English) 9.5 in.
Height (Metric) 24 cm
Neck Style Delong
No. per Case 6/Cs.
No. per Pack 6/Pk.
Sterility Non-sterile
Bottom Shape Baffled
Diameter (Metric) Outer 130 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.