Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Distilling Flasks
SCI_ED

Catalog No. s34175 Shop All Corning Products
Change view
Click to view available options
:
250mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S34175 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S34175 Supplier Corning™ Supplier No. 4620250
Only null left
Add to Cart
Add to Cart

Round bottoms, vial mouths, with side arms at 75° angle

The Pyrex™ name, synonymous with high-quality glassware, assures durability of these distilling flasks. Feature an extended arm.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description Top style: Beaded rim
Diameter (English) Outer 3.38 in.
Diameter (Metric) Side Arm 0.9 cm
Capacity (Metric) 250 mL
Material Glass, Borosilicate Glass
Height (English) 9.84 in.
Height (Metric) 25 cm
Length (Metric) Side Arm 13 cm
Neck Style Long
Bottom Shape Round
Diameter (Metric) Outer 86 mm
Closure Size 3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.