Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Distilling Flasks
GSA_VAGREENER_CHOICE

Catalog No. p-123349 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-140D 125 mL
10-140C 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 10-140D Supplier Corning™ Supplier No. 4620125
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Round bottoms, vial mouths, with side arms at 75° angle

The sidearm on all sizes, except 125 mL, is approximately 77 mm below the top of the neck at an angle of 75°. Adaptable for use with thermometers calibrated for 76 mm immersion. The sidearm of the 125 mL flask is located approximately 137 mm from the bottom of the flask to meet the requirements of ASTM E-1405 and can be used in ASTM tests D-86, D-233, and D-447. Suitable for microchemical applications.



Heavy duty.

Compliance

Meet Manufacturing Chemists Association Standards. Meet ASTM™ D 233, D 86, and D 447 requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description Top style: Beaded rim
Diameter (English) Outer 2.7 in.
Diameter (Metric) Side Arm 0.7 cm
Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (English) 8.42 in.
Height (Metric) 21.4 cm
Length (Metric) Side Arm 10 cm
Neck Style Long
No. per Case 24/Cs.
No. per Pack 6/Pk.
Bottom Shape Round
Diameter (Metric) Outer 69 mm
Closure Size 2
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.