Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Distilling Flasks with Three Vertical Necks, Standard Taper Joint
GREENER_CHOICE

Catalog No. 10164A Shop All Corning Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2000 mL
Standard Taper Joint:
24/40 Center, Two 24/40 side
34/45 Center, Two 24/40 side
45/50 Center, Two 24/40 side

With side and center neck standard taper joints

With full length standard taper joints.

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Standard taper joint
Diameter (English) Outer 4.01 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Neck Style Vertical
No. per Case 4/Cs.
No. per Pack 1/Pk.
Shape Multi-neck
Standard Taper Joint 34/45 Center, Two 24/40 side
Diameter (Metric) Outer 102 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.