Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Economy, Double Scale Cylinders
SCI_ED

Catalog No. S63261 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
Graduations:
0.1 mL
1 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S63261 100 mL 1 mL
S63258 10 mL 0.1 mL
S63260 50 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S63261 Supplier Corning™ Supplier No. 3025100/EMD
This item is not returnable. View return policy

Borosilicate cylinders calibrated To Contain (TC)

 

  • Two metric scales for reading up or down
  • Shorter than standard cylinders
  • Without bumper guards

 

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) Institutions
Scale Dual
Graduations 1 mL
Subdivision 1mL
Sterility Non-sterile
Calibration To Contain
Base Type Hexagonal
Class Class B
Height (English) 10 in.
Height (Metric) 254 mm
Product Type Graduated Cylinder
Diameter (English) Outer 1.14 in.
Diameter (Metric) Outer 2.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.