Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ EZ Access™ Class A Heavy-Duty Low Actinic Wide Mouth Volumetric Flask with Glass Standard Taper Stopper

Catalog No. p-2910606 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-646-22 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-646-22 Supplier Corning™ Supplier No. 55635100

Low actinic stained glass provides protection for materials sensitive to light

Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and thermal resistance of the PYREX brand labware. The heavy duty, wide mouth accommodates pipet filling and mixing. Easy to read graduation line is sharp and permanent. Designed for microchemical work and calibrated to Class A Tolerance. Each flask features a PYREX standard taper stopper.



For stoppers only, see Cat. No. 7650.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 2.5 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 6.2 in.
Height (Metric) 16 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 6/Pk.
Tolerance ±0.05 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 65 mm
Closure Size 16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.