Learn More
Corning™ PYREX™ Class A Volumetric Flask with Polyethylene Standard Taper Stopper
Shop All Corning Products

Description
Sharp, clear graduation lines
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for polyethylene stopper. The stopper is made with a closed bottom and is of linear high density polyethylene to conform to standard taper stopper dimensions. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 2 mL size is test tube shaped.
For stopper only, see Cat. No. 7624.
Specifications
Specifications
| Closure Material | HDPE |
| Diameter (English) Outer | 3.93 in. |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (English) | 11.29 in. |
| Height (Metric) | 28.7 cm |
| Neck Style | Long |
| No. per Case | 12/Cs. |
| No. per Pack | 6/Pk. |
| Tolerance | ±0.2 mL |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.