Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Volumetric Flask with Polyethylene Standard Taper Stopper
GREENER_CHOICE

Catalog No. 102105H Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-210-5H 2000 mL
10-210-5L 5 mL
10-210-5C 100 mL
10-210-5D 200 mL
10-210-5G 1 L
10-210-5E 250 mL
10-210-5A 25 mL
10-210-5F 500 mL
10-210-5B 50 mL
10-210-5M 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 10-210-5H Supplier Corning™ Supplier No. 56422L
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sharp, clear graduation lines

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for polyethylene stopper. The stopper is made with a closed bottom and is of linear high density polyethylene to conform to standard taper stopper dimensions. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 2 mL size is test tube shaped.



For stopper only, see Cat. No. 7624.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Diameter (English) Outer 6.33 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 14.05 in.
Height (Metric) 35.7 cm
Neck Style Long
No. per Case 4/Cs.
No. per Pack 1/Pk.
Tolerance ±0.5 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 160 mm
Closure Size 27
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.