Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. 10210J Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
3000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-210J 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-210J Supplier Corning™ Supplier No. 56403L
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

With glass pennyhead stopper

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.



For stopper only, see Cat. Nos. 7650 and 7661.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 7.08 in.
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Height (English) 17.3 in.
Height (Metric) 44 cm
Neck Style Long
No. per Case 1/Cs.
No. per Pack 1/Pk.
Product Type Volumetric Flask
Tolerance ±1 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Joint
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Penny Stopper
Diameter (Metric) Outer 18 cm
Closure Size 32
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.