Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Glass Heavy-Wall Centrifuge Bottles

Catalog No. p-3007885 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
200 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-586B 200 mL
05-586 250 mL
05-586A 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 05-586B Supplier Corning™ Supplier No. 1261200
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Permit concentration of sediment for decanting operations

For use where relatively small amounts of solids are involved. These bottles have a small bottom area, which permits concentration of sediment for decanting operations. Due to the heavy wall, the actual capacity is approximately 85% of the capacity listed.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 6.76 oz., 200 mL
Capacity (Metric) 200 mL
Capacity (English) 6.76 oz.
Diameter (English) 2.36 in.
Diameter (English) Outer Neck 1.45 in.
Diameter (Metric) Outer Neck 37 mm
Material Glass
No. per Case 12/Cs.
No. per Pack 1/Pk.
Closure Color White
Mouth Wide
Shape Cylindrical
Height (Metric) 143 mm
Height (English) 5.62 in.
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.