Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Griffin Low-Form Graduated Beakers
SCI_ED

Catalog No. S63241 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
150 mL
400 mL
600 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S63241 50 mL
S63243 150 mL
S63245 400 mL
S63246 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S63241 Supplier Corning™ Supplier No. 100050/EMD/DEL

Made of quality Pyrex borosilicate glass.

  • Manufactured with uniform wall thickness for optimum balance between thermal shock resistance and mechanical strength
  • 8.45 oz. (250mL) through 135.26 oz. (4000mL) beakers have a double graduated metric scale for easier reading
  • All sizes have an extra-large marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.69 oz.
Diameter (English) Outer 1.65 in.
Diameter (Metric) Outer 4.2 cm
Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With (Application) For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength
Graduation Range 10 to 40 mL
Height (English) 2.2 in.
Height (Metric) 5.6 cm
Includes Spout
Increments 10 mL
Label Type Extra Large Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Metric Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.