Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Kuderna-Danish Replacement Flasks
GREENER_CHOICE

Catalog No. 0955210 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
1 in. stainless steel springs
1 in. stainless steel springs, hooks
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
09-552-10 500 mL 1 in. stainless steel springs, hooks
09-552-12 250 mL 1 in. stainless steel springs, hooks
07-770-69 500 mL 1 in. stainless steel springs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-552-10 Supplier Corning™ Supplier No. 2158500FO
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes pair of 1.25 in. stainless-steel springs and two sizes of Keck clamps

These PYREX replacement Kuderna-Danish flasks have s a 24/40 outer Standard Taper upper joint and 19/22 inner Standard Taper lower joint.

  • Cat. No. 2158-250FO includes a pair of stainless steel springs.
  • Cat. No. 2158-500FO includes a pair of stainless steel springs and two sizes of Keck clamps.
  • Cat. No. 2158-1 LFO includes a pair of stainless steel springs.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Kuderna-Danish Replacement Flask
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Includes 1 in. stainless steel springs, hooks
Standard Taper Joint Bottom 19/22
Standard Taper Joint Top 24/40
Height (English) 8.66 in.
Height (Metric) 22 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.