Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Lifetime Red™ Cylinders
SCI_ED

Catalog No. S63409 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
Graduations:
0.1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S63409 10 mL 0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S63409 Supplier Corning™ Supplier No. 304210/EMD
This item is not returnable. View return policy

Calibrated To Contain

  • Reinforced bead near top helps prevent breakage
  • White-enamel graduations on Lifetime Red background
  • Bumper guards are included with the 100mL through 2000mL
  • 100mL size in accordance with ASTM E 133 and E 1272; used in ASTM test D 86

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 10 mL
Includes Bumper Guard
Scale White enamel graduations
Graduations 0.1 mL
Subdivision 0.1mL
Sterility Non-sterile
Calibration To Contain
Scale Color White
Height (English) 7 in.
Height (Metric) 178 mm
Certifications/Compliance ASTM E1272, ASTM E133
Tolerance ±0.2 mL
Product Type Graduated Cylinder
Diameter (English) Outer 0.51 in.
Diameter (Metric) Outer 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.