Learn More
Description
- Reinforced bead near top helps prevent breakage
- White-enamel graduations on Lifetime Red background
- Bumper guards are included with the 100mL through 2000mL
- 100mL size in accordance with ASTM E 133 and E 1272; used in ASTM test D 86
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 1000 mL |
| Includes | Bumper Guard |
| Scale | White enamel graduations |
| Graduations | 10 mL |
| Subdivision | 10mL |
| Sterility | Non-sterile |
| Calibration | To Contain |
| Scale Color | White |
| Height (English) | 18.3 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
