Learn More
Corning™ PYREX™ Reinforced Glass Bead Lifetime Red Cylinders, Single Metric Scale, TC
Shop All Corning Products

Description
Calibrated 'To Contain.' The scale and figures are durable white enamel, which stand out clearly against the red color-band on these Lifetime Red cylinders. The 10 mL size has a funnel top. Bumper guards are supplied with 100 mL through 2000 mL inclusive. The 100 mL size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.
For the same cylinder, but with a built-in glass bumper guard, see Cat. No. 3046.
Compliance
100mL size in accordance with ASTM™ E 133 and E 1272; used in ASTM test D 86.
Specifications
Specifications
| Tolerance Metric | ±2 mL |
| Height (Metric) | 353 mm |
| Height (English) | 13.8 in. |
| Certifications/Compliance | ASTM E1272, ASTM E133, ASTM E542, ASTM E694 |
| Type | Graduated Cylinder |
| Class | Lifetime Red |
| Base Type | Hexagonal |
| Shape | Round |
| Calibration | To Contain |
| Scale Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.