Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Low-Actinic Class A Volumetric Flasks with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-301392 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
200 mL
2000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-228 2000 mL
10-462-867 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-228 Supplier Corning™ Supplier No. 556402L
Only null left
Add to Cart
Add to Cart

Provide protection for materials sensitive to light

Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and thermal resistance of PYREX brand labware.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 6.2 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 15.2 in.
Height (Metric) 38.8 cm
Neck Style Long
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.5 mL
Graduated Yes
Class A
Bottom Shape Flat
Diameter (Metric) Outer 158 mm
Closure Size 27
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.