Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Deluxe Microchemistry Kit

Catalog No. 1130071 Shop All Corning Products
Change view
Click to view available options
Standard Taper Joint:
14/10
5/5, 7/10, 14/10, 14/20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
11-300-71 5/5, 7/10, 14/10, 14/20
11-300-74 14/10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-300-71 Supplier Corning™ Supplier No. 6949M1
Add to Cart
Add to Cart
This item is not returnable. View return policy

Microchemistry requires smaller volumes than traditional organic chemistry, produces faster reactions and results in less waste

The PYREX deluxe micro-organic kit is supplied with all the necessary PYREX components needed to perform experiments covered in the Mayo, Pike, and Butcher text: Microscale Organic Laboratory (Published by John F. Wiley). Components come in Standard Taper 7/10 and 14/10 joint sizes. A selection of conical reaction vials from 0.1 mL to 5.0 mL capacity is included. All components are mounted in foam within a polyethylene case for easy storage. For more detail on individual components of the kit or to reorder replacement parts, refer to the specific catalog numbers. -Jacketed Condenser (2405-7). -Jacketed Condenser (2405-14). -Air Reflux Condenser (2850-7). -Air Reflux Condenser (2850-14). -Hickman Still Head (3570-14). -10 mL Erlenmeyer Flask (4980-10). -Claisen Head (9055-14). -Capillary Gas Delivery Tube (9070-7). -Gas Chromatograph Collection Tube (9080). -Drying Tube (9090-7). -1 mL Craig Recrystallization Tube (9100-1). -2 mL Craig Recrystallization Tube (9100-2). -0.1 mL Conical Reaction Vial (9900-1X). -1.0 mL Conical Reaction Vial (9900-1). -0.3 mL Conical Reaction Vial (9900-3X). -3.0 mL Conical Reaction Vial (9900-3). -5.0 mL Conical Reaction Vial (9900-5)

Order Info

Catalog numbers for all kit components are listed in the chart; contact your Fisher Scientific Customer Service Representative to order replacement parts. Items without a catalog number in the chart are not available separately. Case color, orange.

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 2.48 in.
Includes Deluxe Kit with standard taper 5/5, standard taper 7/10, standard taper 14/10 and standard taper 14/20 Joints
Height (Metric) 63 mm
Length (English) 13.5 in.
Dimensions (L x W x H) 13.5 x 10.07 x 2.48 in. (343 x 256 x 63 mm)
Length (Metric) 343 mm
Width (English) 10.07 in.
Width (Metric) 256 mm
Standard Taper Joint 5/5, 7/10, 14/10, 14/20
Sterility Non-sterile
Product Type Deluxe Microchemistry Kit
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.