Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Resin Reaction Kettles with Covers, Four-Neck, Standard Taper Joints
GSA_VA

Catalog No. 11847A Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
2000 mL
3000 mL
4 L
Height (Metric):
20.7 cm
22 cm
23.9 cm
31.5 cm
39.5 cm
Standard Taper Joint:
Three 24/40 side, 24/40 center
Three 24/40 side, 35/45 center
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Standard Taper Joint
11-847A 500 mL 20.7 cm Three 24/40 side, 24/40 center
11-847C 2000 mL 23.9 cm Three 24/40 side, 35/45 center
11-847E 4 L 39.5 cm Three 24/40 side, 35/45 center
11-847D 3000 mL 31.5 cm Three 24/40 side, 35/45 center
11-847B 1 L 22 cm Three 24/40 side, 35/45 center
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-847A Supplier Corning™ Supplier No. 6947500
Only null left
Add to Cart
Add to Cart

Lower sections moldblown for breakage resistance

The 500 and 1000 mL kettles have interchangeable covers with four openings to accommodate 24/40 standard taper joints. Kettles of 2000, 3000, and 4000 mL capacity have interchangeable covers and have openings to accommodate three standard taper 24/40 joints and one standard taper 34/45 joint. Interchangeable standard taper joints allow quick assembly with condensers, stirrers, and funnels. Flanges of covers and bottoms are finely ground for a tight seal. For use with heating mantle only.

Certifications

CSA Certified

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Ground
Diameter (English) Outer 5.2 in.
Capacity (Metric) 500 mL
Material Glass
For Use With (Application) Organic reactions involving viscous materials
Height (English) 8.14 in.
Height (Metric) 20.7 cm
Includes Cover with four openings, bottom
No. per Case 1/Cs.
No. per Pack 1/Pk.
Shape Cylindrical
Standard Taper Joint Three 24/40 side, 24/40 center
Temperature Range (English) 392°F
Temperature Range (Metric) 200°C
Disposable Reusable
Mouth Style Wide
Diameter (Metric) Outer 133 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.